Shop All Label Maker & Printer Accessories
3M
Dual Laminate Refill Cartridge 12" x 100 ft.
Mfr # DL1001
Zoro # G2485640
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Heat-Free Laminating Systems
- Size 12" x 100 ft.
Product Information
- Brand 3M
- MFR # DL1001
- Zoro # G2485640
- UPC # 00021200597121
- Country of Origin United States
- Category Label Maker & Printer Accessories
Dimensions
Size | 12" x 100 ft. |
Details
Item | Laminate Cartridge |
For Use With | Heat-Free Laminating Systems |
Description
Laminate Cartridge, For Use With Mfr. No. LS1000 12 in Format
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1-1/4 in. D X 36 in. L Light Green (02541-R0036C1)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- ZORO SELECT Steel Strapping, 300 ft. L, Oscillated (52YU47)
- RICOH Ricoh CR841714 Compatible Black Toner Cartridge (CR841714)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., White/Black (TZe335)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Yellow (DK2606)
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Yellow (TZeS621)
- LABELWORKS PX Magnets for LW-PX900 and LW-PX700 (LWPXMAG)
- 3M Labels & Label Makers