Shop All Abrasive Wheel Adapters
3M
Dsc Holder Adapt, M10-1.50 Int, PK10
Mfr # 22972
Zoro # G6037954
product price: $174.99
/pk 10, $17.50/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With This adaptor will convert a sander with M10-1.50 external threaded shaft to a 5/8"-11 external threaded shaft Use with 5/8"-11 disc holders.
- Overall Length 1 in
- Product Type Disc Backup Pad Adapter
- Compatible Wheel Diameter (Maximum) 6 in
- Tool Mounting Connector Type Threaded Hole
Product Information
- Brand 3M
- MFR # 22972
- Zoro # G6037954
- UPC # 00048011229720
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Overall Length | 1 in |
Compatible Wheel Diameter (Maximum) | 6 in |
Tool Mounting Connector Size | M10-1.50 |
Compatible Wheel Diameter (Minimum) | 4 in |
Abrasive Mounting Connector Size | 5/8"-11 |
Details
Item | Disc Backup Pad Adapter |
For Use With | This adaptor will convert a sander with M10-1.50 external threaded shaft to a 5/8"-11 external threaded shaft Use with 5/8"-11 disc holders. |
Product Type | Disc Backup Pad Adapter |
Tool Mounting Connector Type | Threaded Hole |
Abrasive Mounting Connector Type | Threaded Hole |
Description
Disc Backup Pad Adapter, Abrasive Mounting Connector Size 5/8 In.-11, Abrasive Mounting Connector Type Threaded Hole, Tool Mounting Connector Size M10-1.50, Tool Mounting Connector Type Threaded Hole, Overall Length 1 in, Product Type Disc Backup Pad Adapter, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) 4 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Cut-Off Wheel, 5" dia., 36 Grit (66252838460)
- SCOTCH-BRITE Sanding Belt, 2 in W, 60 in L, Coated/Non-Woven Blend, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120610)
- MARCO Nozzle Holder Base 1/2" NPT (10L66B)
- BRUSH RESEARCH MANUFACTURING UA-1 Power Brush Adapter, 1/2" Arbor, 1/4" Stem Diameter, Left Hand Threaded, 4" Max Brush Dia. (UA1)
- 3M Shaft, Threaded (7000045770)
- 3M Threaded Mandrel, PK25 (45118)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 7D (7000028549)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- 3M Kut-Down Disc Adapter, 05533, 3" (05533)
- 3M Threaded Mandrel (7100253723)
- MERIT Flap Wheel Adapter, 1/4in Shank D., 1/4-20 (08834137001)
- 3M Abrasive Wheel Adapters