Shop All Abrasive Pads & Sponges
3M
Drywall Sanding Sponge, M/FPK24
Mfr # 00051144090938
Zoro # G6082571
original price:
$92.14
23% off
$70.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.75 in
- Width 2.625 in
- Abrasive Material Aluminum Oxide
- Grade Medium/Fine
- Thickness 1.125 in
Product Information
- Brand 3M
- MFR # 00051144090938
- Zoro # G6082571
- UPC # 00051144090938
- Country of Origin United Kingdom
- Category Abrasive Pads & Sponges
Dimensions
Length | 3.75 in |
Width | 2.625 in |
Overall Width | 2 5/8 in |
Overall Length | 3 3/4 in |
Details
Item | Sanding Sponge |
Abrasive Material | Aluminum Oxide |
Grade | Medium/Fine |
Thickness | 1.125 in |
Sides | Dual |
Color | Black |
Number of Abrasive Sides | 4 |
Sponge Shape | Rectangle |
Features | Use Wet or Dry |
Resistance Properties | Water |
Overall Thickness | 1 in |
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Fine/Medium, Number of Abrasive Sides 4, Overall Length 3 3/4 in, Overall Thickness 1 in, Overall Width 2 5/8 in, Color Black, Features Use Wet or Dry, Resistance Properties Water, Sponge Shape Rectangle, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 4"x3/4" (13B040)
- VSM Abrasive Belt, 100 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 100 Grit, Fine, Zirconia, ZK713X (202538)
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11 (13L454)
- UNITED ABRASIVES/SAIT SAIT 22240 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8" (22240)
- 3M Pro-Pad Sandng Sponge, PRPD-80, 2.88, PK54 (PRPD-80)
- 3M Cross Pad 341D, 1inx1inx3/8 in 80 X-weig (7100105538)
- 3M Contour Sanding Sponge, 5 1/2" L, 4 1/2" W (905-ESF)
- 3M Sanding Sponge, 5-1/2x4-1/2x1/4In, PK120 (02601)
- 3M Dbl Sided Wool Compounding Pad, 33280, PK6 (33280)
- 3M Sanding Sponge, 3 3/4"x2 5/8"x1", PK6 (908NA-3P-CC)
- 3M Stikit Disc Hand Pad, 05591, 6"x1/4" (05591)
- 3M Abrasive Pads & Sponges