Shop All Repair Glazes & Putties
3M
Dry Guide Coat Cartridge/Kit
Mfr # 05861
Zoro # G0622386
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Includes Applicator Pad
- Size 50 g
- Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
- Product Type Dry Guide Coating
Product Information
- Brand 3M
- MFR # 05861
- Zoro # G0622386
- UPC # 00051131058613
- Country of Origin United Kingdom
- Category Repair Glazes & Putties
Dimensions
Size | 50 g |
Package Size | 1.75 oz |
Container Size | 1.75 fl oz |
Details
Color | Black/Gray |
Includes | Applicator Pad |
Item | Dry Guide Coat |
Standards | 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA |
Product Type | Dry Guide Coating |
Dry Compound Color | Dark Gray |
Package Type | Cartridge |
Product Form | Powder |
Base Type | Carbon |
Number of Components | One-Part System |
Container Type | Cartridge |
Description
Dry Guide Coat, Product Type Dry Guide Coating, Base Type Carbon, Color Black/Gray, Working Time Not Applicable, Full Cure Time Not Applicable, Container Size 1.75 fl oz, Container Type Cartridge, Includes Applicator Pad, Number of Components One-Part System, Standards 29 CFR 1910.1200, ANSI, EU REACH, EU RoHS, EU RoHS Phthalates, OSHA
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 014-119335 D-Flat Spindle Washers, Tang Washers and 6 Slot Spindle Nut - 1" Dia., 2 Pack (014-119335)
- PARKER TBN Reagent Test, Replacement, Plastic (FG-K2-002-KW)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 1.25 Oz., PK25 (MC125Z)
- EEMAX Eemax EMT2.5 Electric Mini Tank Water Heater - 2.5 gallon 120V Plug-In (EMT2.5)
- 3M Finesse-It Ii Glaze, 1 Quart, 5928 (MMM5928)
- 3M Panel Bonding Adhesive (08115)
- 3M Glaze, Liquid, White (05928)
- 3M EZ Fix Flexible Patch, 4" x 8", Black, (5888)
- 3M Flexible Parts Repair (05887)
- 3M Rigid Parts Repair (05885)
- MEGUIARS WAX Restores Original Brilliance And Clarity 16 Ounce Bottle (M0316)
- 3M Repair Patches