Shop All Double Sided Foam Tapes
3M
Double Sided VHB Tape, Foam, Gray, PK2
Mfr # 4941
Zoro # G9182848
product price: $345.99
/pk 2, $173.00/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color Gray
Product Information
- Brand 3M
- MFR # 4941
- Zoro # G9182848
- UPC # 00021200646300
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 33 m |
Tape Core Diameter | 3 in |
Metric Tape Length | 32.92 m |
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Description
3M VHB Tape 4941 is a double-sided tape comprised of a multi-purpose acrylic adhesive with a conformable, foam core backed on a 3 mil thick 54# densified kraft paper liner, delivering a total thickness of 45 mil (1.1 mm) when applied. This tape provides an excellent balance of strength, conformability, and adhesion to high and medium surface energy materials, making it a smooth, seamless alternative to rivets, welds, and screws. These unique attributes equip 3M VHB Tape 4941 to take on many bonding and sealing applications, including attaching metal panels to frames and stiffener attachment. Discover new ways to design thanks to the versatility, viscoelasticity, and powerful bonding potential of 3M VHB Tape 4941.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 0.75" x 5yd, White, 25 mil (4930)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/2 in, Blue (20PJ20)
- ZAR Patch Wood In Ex Neutral Pint (30911)
- 3M Double Sided VHB Tape, Paper, Gray, PK3 (4941)
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 250PK (4905)
- 3M Exterior Attachment Tape, 38582, PK24 (38582)
- 3M Double Coated Tape, Paper, White, PK18 (9087)
- 3M 3M 4032 Double Coated Foam Tape 24" x 5yd White, 1/32" thick (4032)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M Double Sided Foam Tapes