Shop All VHB Tapes
3M
Double-Sided Foam Tape, 5 yd L, 3/4" W
Mfr # LSE110WF
Zoro # G204852990
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series LSE-100WF
- Tape Thickness 45 mil
- Tape Color White
- Max. Tape Performance Temp. 300 Degree Fahrenheit
- Tape Backing Material Acrylic Foam
Product Information
Dimensions
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Width | 19.05 mm |
Metric Tape Length | 4.6 m |
Description
Dream, Design, Deliver with 3M VHB Tape LSE-110WF. It is a white, 45 mil thick, modified acrylic adhesive on both sides of a conformable foam core. It can replace rivets, welds and screws as well as other forms of mechanical fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN CPVC Cement One Step, Yellow, Medium Bodied, 1/4 pt (07220)
- SCAPA NORTH AMERICA Red Scapa 2" X 60 Yrd [ Red ] Tape Pinked Edges 24Rls/Case Pk (152583)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512QKR)
- ZORO SELECT Double Sided Tape, Acrylic, 12" W (TC11375-12" X 5YD)
- 3M 3M 5952 VHB Tape 0.625" x 5yd, Black, 45 mil (5952)
- 3M Double-Sided Foam Tape, 36yd L, 1/2"W, PK18 (RP+040GF)
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 100PK (4910)
- 3M 3M 4905 VHB Tape 3" x 5yd, Clear, 20 mil (4905)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- 3M 3M™ 5962 VHB™ Tape, 62.0 Mil, 1" x 5 yds., Black, 1/Case (VHB596201R)
- 3M 3M 4905 VHB Tape 0.5" x 0.5 Clear, 20 mil, 5PK (4905)
- 3M VHB Tapes