Shop All VHB Tapes
3M
Double-Sided Foam Tape, 5 yd L, 1/2" W
Mfr # 5925
Zoro # G804853038
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5925
- Tape Width 1"
- Tape Thickness 31.5 mil
- Tape Color Black
- Standards UL 746C
Product Information
Dimensions
Tape Width | 1" |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Metric Width | 12.7 mm |
Metric Tape Length | 4.6 m |
Description
Black VHB Tape 0.5 in x 5yd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D303)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (PRO2-80)
- NASHUA Self-Fusing Tape, Black, 20 mil Thick (Stretch & Seal)
- TAPECASE Antistatic Tape, 1 In x 18 yd, 7 mil, Black (15D540)
- 3M 45 mil Acrylic Foam Tape Grey, 1in x 18yd (RP+110GF)
- 3M 3M 4959 VHB Tape 2" x 3", White, 120 mil, 15PK (4959)
- 3M Foam Tape, Black, 1" x 18 yd., PK9 (4714)
- 3M 3M 4941 VHB Tape 0.5" x 5yd, Gray, 45 mil (4941)
- 3M 3M 7000028971 VHB Tape 5952 Black (45 mil) - 1/2 in. x 36 yds (7000028971)
- 3M Gray GPH 1-1/2 in. Very High Bond Manufacturing Tape (3M110112G)
- JESSUP GLO BRITE Safety Grde Flxbl Alum Strip, 1"x54", Glow (7650-AS1-1)
- 3M Foam Tape