Shop All Double Sided Foam Tapes
3M
Double Sided Foam Tape, 2"x5 yds., 1/16", Natural
Mfr # T9574016R
Zoro # G4971027
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Open Cell Polyurethane Foam
- Tape Width 2"
- Tape Length 5 yds
- Tape Color Natural
Product Information
- Brand 3M
- MFR # T9574016R
- Zoro # G4971027
- UPC # 812578001422
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 2" |
Tape Length | 5 yds |
Details
Item | Two Side Foam Tape,1/16",2"x5yd. |
Tape Backing Material | 1/16" Thick Open Cell Polyurethane Foam |
Tape Color | Natural |
Description
Two Side Foam Tape,1/16 In.,2 In.x5yd.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND 1.41 in. W X 60 yd L Beige Regular Strength Masking Tape (286503)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 13PK (12FC1SG)
- VALSPAR DURAGLASS QT (24035)
- LOCTITE Primer, SF 770 Series, Clear, 1.75 fl oz, Bottle (2759219)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M Double Coated Tape, Foam, Off White, PK12 (4032)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black (4496)
- 3M Double Sided Foam Tapes