Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Polypropylene, PK36
Mfr # 9576
Zoro # G9182839
product price: $735.99
/pk 36, $20.44/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Film
- Tape Adhesive Acrylic
- Tape Length 55 m
- Tape Shape Continuous Roll
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 9576
- Zoro # G9182839
- UPC # 00021200842665
- Country of Origin Multiple
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 55 m |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 55 m |
Metric Width | 25 mm |
Description
3M Double Coated Tape 9576 is a medium tack tape for general splicing and roll closing applications. This tape offers ultra-high peel strength and excellent shear strength for durability. It is conformable to irregular surfaces and offers excellent UV and heat resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Gum, 100 ft, Roll, Gray (4PDF5)
- ZORO SELECT Masking Tape, Paper, Blue, PK24 (TC602-2"X60YD-LTBL(CA-24))
- HOMAX Pre-Mixed Wall Texture, 2.2 L, Bottle, White (8322)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 20 YDS, BLACK (1265013)
- 3M 3M 9088 Double Coated Tape 3" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1.5" circles - 100 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 1/2" x 4" - 100 per pack (3M GPT-020)
- 3M 3M 4936 VHB Tape 2" x 5yd, Gray, 25 mil (4936)
- 3M 3M 4496B Double Coated Foam Tape 6" x 5yd, Black (4496)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- 3M Double Sided Foam Tapes