Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Polyethylene, PK24
Mfr # 9579
Zoro # G9182601
product price: $892.99
/pk 24, $37.21/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Film
- Tape Adhesive Rubber
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 9579
- Zoro # G9182601
- UPC # 00021200658693
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 50 mm |
Tape Length | 33 m |
Tape Core Diameter | 2 in |
Metric Tape Length | 33 m |
Imperial Tape Length | 36 1/16 yd |
Metric Width | 50 mm |
Imperial Tape Width | 2 in |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Polypropylene Film Splicing Tape, Tape Brand 3M(TM), Series 9579, Imperial Tape Length 36 1/16 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 36 yd, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature -125 Degrees F, Common Industry Assembly & Manufacturing, Indoor Only, Continuous Roll, Surface Compatibility Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 3/4"X 26" (26145)
- LOCTITE Retaining Compound 609, 8.45 fl oz, 250 ml, Bottle, Green (135513)
- DAP 9OZ WHT Advance Sealant (7079800760)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Clear, Siliconized Acrylic Base (2863819)
- 3M Double Coated Tape, Polyethylene, PK36 (9579)
- 3M Insulation Tape, Johns Manville, HP Ultra (ASJ/POLY #106)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M 3M GPT020 Double Coated Tape 2" circles - 100 per pack (3M GPT-020)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- 3M Repulpb Dble Coatd Tape, Blu, 36mmx55, PK24 (R3227)
- 3M Foam Tape