Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Paper, White, PK18
Mfr # 9086
Zoro # G9182805
original price:
$834.99
40% off
new price: $494.99
/pk 18, $27.50/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Acrylic
- Tape Width 25 mm
- Tape Length 50 m
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 9086
- Zoro # G9182805
- UPC # 00051111077818
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 25 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Metric Width | 25 mm |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 11/16 yd |
Description
3M High Performance Double Coated Tape 9086 features a specially-formulated acrylic adhesive that delivers very high initial tack and excellent peel and shear performance on a wide range of surfaces and materials. At 3.5 mils per side, the adhesive bonds to smooth, rough or textured surfaces. A 0.5 mil tissue carrier is conformable and hand-tearable for efficient processing and use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUCH 'N SEAL Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Beige, 1 Component (7565000057)
- DEVCON Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio (14280)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- LOCTITE High Performance RTV Silicone Gasket Maker, 70 mL, Black, Temp Range -75 to 625 Degrees F (234609)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- 3M 3M 4462W Double Coated Foam Tape 12" x 5yd, White (4462)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 1.5", White, 256PK (4466W)
- 3M 3M 4905 VHB Tape 2" x 5yd, Clear, 20 mil (4905)
- 3M 3M GPT020 Double Coated Tape 3/4" x 4" - 100 per pack (3M GPT-020)
- 3M Double Sided Foam Tape, 1"x36 yds., 1/8", Natural (T95540081PK)
- PANDUIT Rubber Foam Tape 1/32" X 0.50" X 72Yd (P32W2R1-50-72)
- 3M Foam Tape