Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Paper, Natural, PK72
Mfr # 410M
Zoro # G9182979
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Paper
- Tape Adhesive Rubber
- Tape Length 33 m
- Tape Shape Continuous Roll
- Tape Color Tan
Product Information
- Brand 3M
- MFR # 410M
- Zoro # G9182979
- UPC # 051115316470
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 mm |
Tape Length | 33 m |
Tape Core Diameter | 0.5 in |
Metric Tape Length | 33 m |
Imperial Tape Length | 36 1/16 yd |
Imperial Tape Width | 1/2 in |
Metric Width | 12 mm |
Description
3M Double Coated Paper Tape 410M tape is a hand-tearable double coated tape with a natural rubber adhesive system designed to offer excellent adhesion to many types of substrates. The adhesive is mounted on a paper carrier treated to increase strength and removability characteristics from high internal strength surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Gray Putty, 1 lb. Can, Work Life: 58 min (10270)
- QUIKRETE Quik-Tube Cardboard Concrete Building Form Tube 4 ft. L X 8 in. D (6922-01)
- 3M 1.88X20Yd Clr Rep Tape (RT-CL60)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M Double Coated Tape, Paper, Natural, PK36 (410M)
- 3M Double Coated Tape, Paper, Natural, PK24 (410M)
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 2" circles - 5 per pack (3M GPT-020)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- 3M Double Sided Foam Tapes