Shop All Film Tape
3M
Double Coated Tape GPT-020F, PK11
Mfr # GPT-020F
Zoro # G303510067
product price: $168.99
/pk 11, $15.36/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Transparent
- Tape Adhesive Acrylic
- Tape Thickness 8 mil
- Max. Tape Performance Temp. 375 Degrees F
Product Information
Dimensions
Metric Tape Length | 50 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 54 11/16 yd |
Metric Width | 25 mm |
Description
3M Double Coated Tape GPT-020F is a transparent double coated pressure sensitive adhesive tape with clear polyester carrier delivered on a BOPP film liner. 3M Double Coated Tape GPT-020F is a transparent, 200 micron (8 mil) thick, modified solventless acrylic adhesive with a white printed BOPP film liner with a red 3M logo. 3M Double Coated Tape GPT-020F combines a high level of peel and shear performance enabling high adhesion to a wide variety of substrates, both to high and some low surface energy materials. It offers high initial tack and humidity resistance, providing easy handling and converting due to the film liner delivery. Provides high temperature resistance up to 375F (190C) with 500g/1x1 and up to 320F (160C) with 1000g/1x1per SAFT, PSTC 17.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Wood Glue, 444 Series, Natural Tan Wood, 18 oz, Bottle (2765047)
- DAP Extreme Conditions Adhesive, Clear, 1 Ga, Tube (60480)
- 3M 3M 4930 VHB Tape 0.75" x 3", White, 25 mil, 100PK (4930)
- MEECO MFG CO SILICONE SEALANT CARTRIDGE 10.3 OZ BLACK (601B)
- 3M UHMW Film Tape, Clear, 6 In. x 5 Yd. (5423)
- 3M Whiteboard Eraser (581WBE)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- 3M Polyester Film Tape, 3/4"x72yd. (3M 850 0.75 X 72YD - BLACK)
- 3M Film Tape, PTFE, Brown, 3/4In x 36Yd (3/4-36-5498)
- 3M Film Tape, Polyimide, Amber, 3/4 In x 5 Yd (1205)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 4 In. Wide x 36 Yards Long, Amber (KPT-4)
- 3M Film Tape