Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, White, PK12
Mfr # 4492
Zoro # G9182778
product price: $473.99
/pk 12, $39.50/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 19 mm
- Tape Length 66 m
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4492
- Zoro # G9182778
- UPC # 00021200243165
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 19 mm |
Tape Length | 66 m |
Tape Core Diameter | 0.75 in |
Imperial Tape Length | 72 yd |
Metric Width | 19.05 mm |
Metric Tape Length | 65.84 m |
Imperial Tape Width | 3/4 in |
Description
3M Double Coated Polyethylene Foam Tape 4492 White is a closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4492 White is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP DAP Webpatch 90 Series 63050 Floor Leveler and Patch, 25 lb Bag (63050)
- IDL PACKAGING 3/4in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46703)
- TAPECASE Cloth Tape, 1 In x 5 yd, 4.7 mil, Brown (15D603)
- 3M Duct Tape, 1 x 50 yd, 6.5 mil, Blue, Vinyl (1-50-3903-BLUE)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- 3M 3M 4492B Double Coated Foam Tape 6" x 5yd, Black (4492)
- 3M AutomotiveAttachmentTp06377gray0.76, PK12 (06377)
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M 3M 4492B Double Coated Foam Tape 12" x 5yd, Black (4492)
- 3M 3M 4905 VHB Tape 1" x 2", Clear, 20 mil, 5PK (4905)
- 3M Double Sided Foam Tapes