Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, Off White, PK12
Mfr # 4026
Zoro # G9182540
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1"
- Tape Length 33 m
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4026
- Zoro # G9182540
- UPC # 021200170560
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 33 m |
Imperial Tape Length | 5 yd |
Metric Width | 19.05 mm |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 3/4 in |
Description
3M Double Coated Urethane Foam Tape 4026 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- SWE-TECH 3C Warrior Wrap 7mil General Vinyl Electrical Tape Purple 0.75 inch x 60 ft (FWT9001-24100)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- OATEY Pipe Sealant, 16 FL OZ MEGALOC PIPE DOPE W/ KEVLAR (15808)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-532W)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M 3M GPT020 Double Coated Tape 3/4" x 5yds (3M GPT-020)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4496B Double Coated Foam Tape 0.75" x 36yd, Black (4496)
- 3M Foam Tape