Shop All Double Sided Foam Tapes
3M
Double Coated Tape, 60 yd L, 1 7/8" W, PK24
Mfr # 9738
Zoro # G9142251
product price: $575.99
/pk 24, $24.00/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Color Transparent
- Series 9738
- Tape Thickness 1/32 in
- Tape Tensile Strength Not Rated
Product Information
- Brand 3M
- MFR # 9738
- Zoro # G9142251
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Width | 1 7/8 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Width | 48 mm |
Description
Tape Type Double-Sided Splicing Tape, Tape Sub-Type Double-Sided Paper Splicing Tape, Tape Brand 3M(TM), Series 9738, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Maximum Tape Performance Temperature 260 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Light Applications, Indoor Only, Continuous Roll, Surface Compatibility Paper, Tape Thickness 1/32 in, Adhesion to Steel 60 oz/in, Liner Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Multi-Surface Sealant, 10.1 oz, Cartridge, Gray, Silicone RTV Rubber Base (99180620)
- 3M 3M 7000042794 VHB Tape - 5952 Black, 1" x 36yds (45.0 mil) (7000042794)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- FLOROCK 50 lb Ground Silica SL, White, Silica Base (1-44BG)
- 3M 3M GPT020 Double Coated Tape 1/2" squares - 250 per pack (3M GPT-020)
- 3M 3M 4496B Double Coated Foam Tape 12" x 5yd, Black (4496)
- 3M 3M 4492B Double Coated Foam Tape 0.75" x 72yd, Black (4492)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- 3M 3M 4991 VHB Tape 2" x 5yd, Gray, 90 mil (4991)
- 3M AcrylicPlusHighBondTape 06386 Black, PK12 (06386)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M Foam Tape