Shop All Adhesive Transfer Tape
3M
Double Coated Tape, 1 In x 108 ft., PK36
Mfr # 665
Zoro # G7562265
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Shape Continuous Roll
- Tape Width 1 in
- Tape Length 36 yd
- Tape Adhesive Strength 23 oz/in
- Tape Thickness 3 mil
Product Information
- Brand 3M
- MFR # 665
- Zoro # G7562265
- UPC # 00021200073342
- Country of Origin United States
- Category Adhesive Transfer Tape
Dimensions
Tape Width | 1 in |
Tape Length | 36 yd |
Tape Core Diameter | 3 in |
Imperial Tape Length | 36 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 1 in |
Description
Tape Type Adhesive Transfer Tape, Tape Sub-Type General Purpose Adhesive Transfer Tape, Tape Brand 3M(TM), Sub-Brand Scotch, Series ATG 665, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Common Industry Lightweight Use, Indoor Only, Maximum Tape Performance Temperature 100 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Surface Compatibility Glass, Metal, Most Plastics, Wood, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYKEN Duct Tape, Silver, 1 7/8inx60 yd (235FR)
- TAPECASE Film Tape, FEP, Clear, 1 In. x 5 Yd. (15D549)
- STERLING SEAL & SUPPLY Expanded Joint Sealant PTFE, 1” wide x 75' Sterling Seal-1 Spool (EJS1500.10075)
- J-B KWIK J-B Weld KwikWeld High Strength Automotive Epoxy Paste 2 oz (8276)
- 3M Transfer Tape, Adhesive Transfer, 3M (924)
- 3M Adhesive Transfer Tape, Acrylic, 2.3 mil (12-20-467MP)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Transfer Tape Hand Rolls, 2.0 Mil, 3/4x60 yds., Clr, PK6 (T9644656PK)
- 3M Adhsive Trnsfr Tape, Acrylic, 5.2 mil, PK12 (12SQ-12-468MP)
- 3M Transfer Tape Hand Rolls, 5.0 Mil, 3x60 yds., Clr, PK12 (T968950)
- 3M Transfer Tape, Brown, 4"x5yd. (4-5-9707)
- 3M Adhesive Transfer Tape