Shop All Double Sided Foam Tapes
3M
Double Coated Foam Tape, Indoor/Outdoor
Mfr # VG-532W
Zoro # G705687299
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Color White
- Tape Thickness 1/32 in
- Series VG-532W
- Minimum Tape Performance Temperature 0 Degrees F
Product Information
- Brand 3M
- MFR # VG-532W
- Zoro # G705687299
- UPC # 888519443132
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Length | 72 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 65.8 yd |
Metric Width | 25.4 in |
Description
3M Venture Tape Double Coated Foam Tape features a rubber adhesive and polyethylene foam carrier to bond to rough or irregular surfaces and seal, cushion and dampen vibration. It boasts an aggressive, high tack adhesive to perform well on a wide variety of materials and surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Epoxy Applicator, Yellow, 21 oz Capacity (DCE591B)
- DAP Patch Concrete Gal (31090)
- JES INNOVATIONS 400 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun (D4)
- KOOLSEAL 10.5 oz Kool Seal Silicone Rubberized Roof & Flashing Sealant (249132)
- 3M 3M 4905 VHB Tape 1" x 1", Clear, 20 mil, 250PK (4905)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- 3M 3M GPT020 Double Coated Tape 1/2" x 5yds (3M GPT-020)
- 3M 3M 4466W Double Coated Foam Tape 6" x 5yd, White (4466)
- 3M 3M 7000049773 All Weather Flashing Tape - 8067 Tan, 2" x 75' Slit Liner (7000049773)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M Double Sided Foam Tapes