Shop All Double Sided Foam Tapes
3M
Double Coated Foam Tape, Indoor/Outdoor
Mfr # VG-516W
Zoro # G405687230
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Color White
- Tape Thickness 1/32 in
- Series VG-516W
- Surface Compatibility Metal, Rubber
Product Information
- Brand 3M
- MFR # VG-516W
- Zoro # G405687230
- UPC # 888519443118
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Imperial Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Width | 25.4 in |
Metric Tape Length | 32.9 yd |
Description
3M Venture Tape Double Coated Foam Tape features a rubber adhesive and polyethylene foam carrier to bond to rough or irregular surfaces and seal, cushion and dampen vibration. It boasts an aggressive, high tack adhesive to perform well on a wide variety of materials and surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPLUMB Cement Iron Paste 8 oz (04030)
- 3M Acrylic Adhesive, DP810 Series, Black, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- GE Window & Door Sealant, 10.1 oz, Cartridge, Black, Silicone Base (2813670)
- 3M Mastic Tape, 125 mil, 1" x 10 ft., Black (2229-1X10FT)
- 3M Polyurethane Protective Tape 8672 Trans, (8672)
- 3M 3M 9088 Double Coated Tape 2" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4952 VHB Tape 1" x 5yd, White, 45 mil (4952)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- 3M 3M 4658F Double Coated Removable Foam Tape 1" x 4yd Clear (4658F)
- 3M Foam Tape