Shop All Sponges and Scouring Pads
3M
Doodlebug Hi-Productivity Stripping Pad, 4 5/8 x 10, Black, PK40
Mfr # 8550
Zoro # G501860377
product price: $186.99
/pk 40, $4.67/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- Weight 5.488 lbs
- Type Pad
- Size 4.63" x 10"
- For Use With 3M MCO 05241
Product Information
- Brand 3M
- MFR # 8550
- Zoro # G501860377
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Size | 4.63" x 10" |
Details
Item | Scouring Pads/Sticks |
Material | Synthetic Fiber |
Color | Black |
Weight | 5.488 lbs |
Type | Pad |
For Use With | 3M MCO 05241 |
Description
Scouring pad for extra heavy-duty cleaning and stripping. An ideal replacement for wire brushes or for situations where you need aggressive stripping power. Fits 3M Doodlebug Pad Holder or 3M Doodlebug Handblock Pad Holder (both sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT RELAY - 36V, 005A, SPDT NO (398526)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced (31910EA)
- FLITZ Fiberglass Paste Pol., Metal, Plast, 1 lb. (CA 03516-6)
- CLOROX Lemon Verbena Scent Disinfecting Wipes 35 ct (32580)
- 3M Doodlebug Scrub Pad, 4.6 x 10, White, PK20 (8440)
- 3M Niagara Medium Duty Scrubbing Sponge, PK20 (74N)
- 3M Scotch-Brite Non-Scratch Sponge For Multi-Purpose 4.4 in. L (521)
- 3M Scotch-Brite General Purpose Scrub Pad, 3 X 4 1/2, Green, 40 Per Box/2 Boxes Per Carton (59166)
- 3M SCRUB PADS COPPER 3PK (213C)
- 3M 96CC Scotch-Brite, 9in x 6in General Purpose Green Scouring Pad, 10PK (39996CC)
- AMERCAREROYAL Heavy-Duty Scrubbing Sponge, Yellow/Green, PK20 (RPP S740C/20)
- 3M Sponges and Scouring Pads