Shop All Ear Plugs
3M
Disposable Refill Bottle, 500 PK
Mfr # 7000002305
Zoro # G906438126
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reusability Disposable
- Cord Options Cordless
- Includes Dispenser
- Dielectric No
- Metal Detectable No
Product Information
Dimensions
Earplug Size | Regular |
Details
Reusability | Disposable |
Item | Refill Bottle |
Cord Options | Cordless |
Includes | Dispenser |
Dielectric | No |
Metal Detectable | No |
Features | Paired. |
Insertion Method | Roll Down |
Standards | CSA Class AL |
Description
Protect your hearing; choose the highest rated earplugs available. Extra-soft, self-adjusting foam perfectly molds itself to the ear canal, ensuring maximum comfort and effectiveness. Tapered design results in less pressure and more secure seating.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drain Insert Retainer Rod, 2PK (FLT603)
- MIGHTY LINE Dot, Solid, White, 5.7", PK100 (WDOT5.7)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, 2XL, PR (3601KXXL)
- MAGID TREX Windstorm Series TRX742 CoolMesh Back Syntec Palm Impact GloveCut Level A6 (TRX742XL)
- 3M EAR Express Pod Plugs Single-Use Earplugs, Corded, 25 dB NRR, Yellow Plug Tips, Pair, 100PK (70071515194)
- 3M E-A-R TaperFit 2 Disposable Soft Foam Ear Plugs, Bullet Shape, 32 dB, Yellow, 200 PK (312-1219)
- 3M Ear Plugs, 200 PK (50051138290080)
- 3M 3M™ 312-1250 E-A-R Soft Yellow Neons™ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002303)
- 3M 3M Disp Earplg 32Db 80Pr (92800-80-6DC)
- 3M Ear Plugs, 1 PR (80529-18003)
- MOLDEX Softies Foam Uncorded Earplugs, 200 Pairs, 200PK (6600)
- 3M Hearing Protection