Shop All Disposable Suits & Coveralls
3M
Disposable Coverall, 2X, Blue, SMS Based
Mfr # 7000089026
Zoro # G905669934
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Coverall Style Hooded
- Material SMS Based
Product Information
- Brand 3M
- MFR # 7000089026
- Zoro # G905669934
- UPC # 4046719646517
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 2XL |
Details
Item | Disposable Coverall |
Color | Blue |
Coverall Style | Hooded |
Material | SMS Based |
Description
The 3m protective coverall 4530 is disposable safety work wear made of lightweight, breathable polypropylene with secondary flame resistance. Designed to be worn over primary fr garments, it helps provide protection against dusts and light liquid splashes. The 3m protective coverall 4530 helps protect against dusts and light liquid splashes. Typical applications for this safety work wear may include: welding, metal grinding, general powder handling, and woodworking. Designed to be worn over primary thermal protective fr garments. features breathable material (smms) to help reduce heat build up elastic waist and ankles for convenience and freedom of movement knit cuffs for increased comfort standard collar provides convenience when using auxiliary ppe two-way zipper with sealable storm flap for convenience and to help provide additional protection flame retardant coating offering limited protection against heat and flame reinforced gusset anti-static treatment on both sides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (SVP202)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL/3XL (53YL02)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0024YB)
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene, Polypropylene, SMMMS, Zipper (4540-M)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-XXL)
- 3M 3M„¢ Disposable Coverall, Knit Cuffs, Attached Hood, White, 3X-Large, 4520-3XL, 20/Case (7000089643)
- 3M Hooded Disposable Coveralls, 4X, 25 PK, White, Non-Porous Film Laminate, Zipper (49811)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB122SBUXL002500)
- 3M Disposable Clothing