Shop All Ear Plug Dispensers & Refills
3M
Disposable Bullet Shape, Red/Yellow
Mfr # 391-1254
Zoro # G6113353
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series E-A-Rsoft SuperFit(TM) One Touch(TM)
- Reusability Disposable
- Earplug Material Foam
- Cord Options Uncorded
- Earplug Shape Bullet
Product Information
- Brand 3M
- MFR # 391-1254
- Zoro # G6113353
- UPC # 10080529910100
- Country of Origin United States
- Category Ear Plug Dispensers & Refills
Dimensions
Earplug Size | M |
Overall Depth | 10 in |
Overall Width | 10 in |
Overall Height | 10 in |
Description
Ear Plug Dispenser Refill, Product Type Dispenser Refill, Noise Reduction Rating 33 dB, Insertion Method Roll-Down, Reusability Disposable, Earplug Shape Bullet, Earplug Pair Pack Type Loose, Earplug Size M, Pairs per Package 500, Overall Height 10 in, Overall Width 10 in, Earplug Color Orange/Yellow, Overall Depth 10 in, Metal Detectable No, Refill Type Cartridge Refill, Cord Options Uncorded, Earplug Material Foam, Standards ANSI S3.19-1974, Compatible Grainger Part Number 45JW40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- BRADY Lockout Padlock, Nylon, Org, 6 Keys, PK6 (NYL-ORG-38ST-KA6PK)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- 3M Disposable Uncorded Ear Plugs with Dispenser, Cylinder Shape, 29 dB, 500 Pairs, Yellow (3NHK9 45JW40)
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- 3M Disposable Bell Shape, Yellow (391-1012)
- 3M Disposable Bullet Shape, Orange (391-1100)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- RADIANS Ear Plugs Refillable Disp w/Resistor Plugs-500Pr (FPD-500L70)
- 3M Hearing Protection