Shop All Wire Connectors
3M
Displacement Connector, 22-18 AWG, PK50
Mfr # 951X-BOTTLE
Zoro # G1753245
original price:
$25.59
16% off
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Max. Voltage 600 V
- Application Dry Environment
- Insulated / Uninsulated Insulated
- Flame Retardant Yes
Product Information
- Brand 3M
- MFR # 951X-BOTTLE
- Zoro # G1753245
- UPC # 00054007123125
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.15 in |
For Tap Wire Size | 18 AWG, 19 AWG, 20 AWG, 22 AWG |
Maximum Tap Wire Size | 18 AWG |
Minimum Tap Wire Size | 22 AWG |
Minimum Run Wire Size | 22 AWG |
For Run Wire Size | 18 AWG, 19 AWG, 20 AWG, 22 AWG |
Maximum Insulation Diameter | 0.15 in |
Maximum Run Wire Size | 18 AWG |
Connection Width | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Description
Insulation Displacement Connector, Color Red, Connector Type T Tap, Insulation Material Nylon, Maximum Insulation Diameter 0.15 in, Maximum Operating Temperature 221 Degrees F, Minimum Run Wire Size 22 AWG, Maximum Run Wire Size 18 AWG, Minimum Tap Wire Size 22 AWG, Maximum Tap Wire Size 18 AWG, Maximum Voltage 600 V, Number of Ports 1, Contact Finish Tin, Contact Material Brass, Fill Material No Fill, UL 94 Flammability Rating V-2, RoHS Compliant Yes, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY LIGHTING Specialty Lighting Sl7000.0529 Harness With 3-Stage Touch Switch (SL7000.0529)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR9P1)
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- HUBBELL PREMISE WIRING Snap-In Fitting, Blank, PK10 (SFBB10)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- 3M Displacement Connector, 22-14 AWG, PK1000 (314U-BIN)
- 3M Wire Connector, Gray, 22 to 16 AWG, PK1000 (H-29-BOX)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-35-BIN)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- 3M Wire Connectors & Disconnects