Shop All Painting Tools
3M
Dispenser Tape Masking
Mfr # M1000-SBN
Zoro # G3995403
original price:
$30.49
9% off
new price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tape Width 11.2 in
- Includes (1) 6" Blade, (1) 6" Extension Blade for Wider Papers
- Series M1000
Product Information
- Brand 3M
- MFR # M1000-SBN
- Zoro # G3995403
- UPC # 51131774087
- Country of Origin Taiwan, Province of China
- Category Painting Tools
Dimensions
Tape Width | 11.2 in |
Details
Color | Blue |
Item | Tape and Paper Dispenser |
Includes | (1) 6" Blade, (1) 6" Extension Blade for Wider Papers |
Series | M1000 |
Description
The ScotchBlue Dispenser M1000-SB is for the do-it-yourselfer with occasional light-duty projects. It applies masking paper with masking tape in a continuous and one easy step. The ScotchBlue Dispenser features a six inch plastic blade with a six inch extension and is designed for occasional DIY projects. It simultaneously applies masking paper up to 12 inches with masking tape to cover and protect various surfaces such as windows baseboards and door casings. The dispenser allows the contractor or painter to apply masking paper with masking tape in one easy step which not only provides convenience but gets the job done quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Clear Enduro Extender Increases Dry-time Water-Based Finishes (EXPT)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-194 Deluxe Airbrush Hanger (PBA-194)
- GENERAL FINISHES 1 Gal Clear Enduro Poly Water-Based Topcoat, Flat (GPF)
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222)
- 3M Tack Cloth 36 in. W X 17 in. L White Synthetic Fiber Wood Refinisher's Tack Cloth (10132NA)
- 3M 3M 05975 Paint Buster Hand Cleaner - 9.75 oz. (7000000541)
- 3M APPLICATOR CAVITY WAX PLUS (3M8851)
- 3M Tack Cloth, 17x36In, Single Ply, PK48 (10132)
- 3M 3-3/4" x 2-5/8" x 1" Pro-Pak Sponge, Medium (CP002)
- GRACO Trueairless 211 Spray Tip (265651)
- BERRY PLASTICS 626260 9 x 400 ft. Dropcloth High Density Painters Plastic (1108893)
- 3M Painting Tools