Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 6 in.F, P1000G, PK500
Mfr # 60600110617
Zoro # G5950804
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design No Hole
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Grit P1000
Product Information
- Brand 3M
- MFR # 60600110617
- Zoro # G5950804
- UPC # 051135139356
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 6" |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Vacuum Hole Design | No Hole |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Grit | P1000 |
Abrasive Type | Open Coat |
Backing Material | Film |
Color | Purple |
Series | 360L |
Abrasive Grit | 500 / P1000 |
Item | Hook-and-Loop Sanding Disc |
Abrasive Grade | Super Fine |
Disc Backing Material | Film |
Backing Weight | 3 mil |
Resistance Properties | Tear |
Number of Vacuum Holes | Non-Vacuum |
Coating Coverage | Open |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Ultra Fine, Grit P1000, Overall Diameter 6 in, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Wheel Grind Medium Alox 6In (88255)
- CENTURY DRILL & TOOL Crimped Drill End Brush, 1 in., Coarse (76201)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- 3M 384F Cloth Belt, 3/4inx18 in, 36+ XF-weight, 50/inner 200/pk (7100128753)
- 3M Hookit Disc Pad 28662, 5inx1/2 in 5/8-11 (28662)
- 3M Paper Disc, Gold, 500 Grit, 5 in. Dia, PK50 (7100010641)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Hookit Clean Sanding Dsc 360L, 20828, 3in P800,500/pk (7100010262)
- 3M Hook-and-Loop Film Disc, 5 in. Dia, PK50 (7000028185)
- 3M Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247102)
- MIRKA Film-Backed Grip Disc, 5", P2000, PK50 (FM-612-2000)
- 3M Hook & Loop Sanding Discs