Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, Multihole, 3 in., P120G, PK200
Mfr # 00919
Zoro # G5951906
original price:
$196.96
13% off
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Non-Vacuum
- Grade Coarse
- Abrasive Material Silicon Carbide
- Grit P120
Product Information
- Brand 3M
- MFR # 00919
- Zoro # G5951906
- UPC # 00051131009196
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Vacuum Hole Design | Non-Vacuum |
Grade | Coarse |
Abrasive Material | Silicon Carbide |
Grit | P120 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Backing Material | Paper |
Abrasive Grade | Medium |
Series | 236U |
Abrasive Grit | 120 / P120 |
Backing Weight | C |
Disc Backing Material | Paper |
Color | Gold |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Medium, Grit P120, Overall Diameter 3 in, Series 236U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Hand Pad (69014121517)
- MAKITA 4" Knot Wire Cup Brush, 5/8"-11 (A-98463)
- 3M Fibre Disc 787C, 4inx5/8 in 36+, 25/inne (787C)
- PFERD External Tube Fitting Brush - 1/2" Tube Size, 5/8" Exact Size (89637)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- 3M Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249817)
- 3M Paper Disc, Gold, 400 Grit, 6 in. Dia, PK50 (7000119587)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Hook-and-Loop Sanding Disc, 5 in Dia, PK20 (7100250825)
- 3M HOOK IT DISC RED 6" 220 GRIT BOX/50 (3M1142)
- DYNABRADE Disc, 8"dia., 120G, Non-Vac (91448)
- 3M Hook & Loop Sanding Discs