Shop All Air Sanders, Buffers & Polishers
3M
Disc Sander 20231, 2 in .5 HP, 1/pk
Mfr # 20231
Zoro # G5139318
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- HP 0.5 HP
- Pad Size 2"
- Free Speed 20,000 rpm
- Air Inlet 1/4" NPT
Product Information
- Brand 3M
- MFR # 20231
- Zoro # G5139318
- UPC # 00051141202310
- Country of Origin United States
- Category Air Sanders, Buffers & Polishers
Dimensions
Pad Size | 2" |
Overall Length | 12-1/2" |
Wheel Dia. | 2" |
Tool Length | 12 1/2 in |
Tool Width | 7 1/2 in |
Air Inlet Size | 1/4 in |
Tool Height | 4 5/8 in |
Arbor Hole Size | 1/4 in |
Description
Air Disc Sander, Product Type Air-Powered Disc Sander, Included Pad Sizes Not Applicable, Minimum Wheel Diameter Not Applicable, Maximum Wheel Diameter Not Applicable, Maximum Disc Speed 20,000 RPM, Speed Settings Variable, Abrasive Mount Type Quick Change, Vacuum Type Not Applicable, Horsepower 0.5 hp, Duty Heavy, Grip Type Right Angle with Side Handle, Air Consumption 26 cfm, Required Pressure Not Applicable, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 9" Locking Chain Clamp 18" Jaw Capacity (20R) (20R)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0595)
- K-TOOL INTERNATIONAL Air Cold Chisel, 8" (KTI-81973)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09 in (7100258879)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 3/8 in (7100264070)
- 3M AirOrbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264068)
- 3M Orbital Sander, 5" (7100138345)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.09in (7100264073)
- 3M Non-Vacuum Orbital Sander 3 Inch X 4 Inch (20331)
- DYNABRADE Air Random Orbital Sander, 0.25HP, 6 In. (59014)
- 3M Air Sanders, Buffers & Polishers