Shop All Adhesive Discs
3M
Disc Roll, 6", Gold, PK175
Mfr # 1434
Zoro # G8854411
product price: $116.99
/pk 175, $0.67/ea
Sold in multiples of 24 for $2,807.76
Free Shipping & Returns
$2,807.76
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Paper
- Series 216U
Product Information
- Brand 3M
- MFR # 1434
- Zoro # G8854411
- UPC # 00051131014343
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Disc Roll |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Paper |
Series | 216U |
Abrasive Type | Coated |
Abrasive Grit | P400 |
Color | Gold |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
Disc Roll, Package Quantity 175
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Cone Sk1/4"x1/2"x1/4" (01V068)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 600 rpm (92160120210)
- UNITED ABRASIVES/SAIT SAIT 80620 DA-F Handy Roll , 2" x 50 yards, 60 Grit, 1-Pack (80620)
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 80 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560807F)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- 3M DF Low Profile Finishing Dsc Pad, 6inx11/16in 5/16-24, 10/pk (05646)
- 3M Open Coated Abrasive Disc, 8", Paper Back (1550)
- 3M Film Disc Roll, 5"x NH, Type D, Die 500X (366L 316)
- 3M PSA Disc Roll, Multihole, 6 In, P600G, PK500 (60600110716)
- 3M Disc Sanding Power 5In 120Grit (27259)
- 3M CUBITRON Film Disc, 80 Grit, 5in.dia, PK50 (7100044453)
- 3M Adhesive Discs