Shop All Back Up Pads
3M
Disc Pad Ribbed Face Plate, 13,300 rpm
Mfr # 28443
Zoro # G5693941
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Max. RPM 13,300 RPM
- Density Extra Hard
- For Use With Right Angle Grinders, Rotary Sanders
- Diameter 4 1/2 in
Product Information
- Brand 3M
- MFR # 28443
- Zoro # G5693941
- UPC # 00051141284439
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Diameter | 4 1/2 in |
Overall Width | 6 1/4 in |
Overall Diameter | 4 1/2 in |
Overall Length | 1/4 in |
Connector Size | 7/8 in |
Details
Item | Disc Face Plate |
Max. RPM | 13,300 RPM |
Density | Extra Hard |
For Use With | Right Angle Grinders, Rotary Sanders |
Mounting Type | Retainer Nut |
Product Type | Disc Face Plate |
Color | Red |
Maximum Operating Speed | 13,300 RPM |
Backup Pad Shape | Round |
Features | Ribbed |
Compatible with Manufacturer Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Connector Type | Unthreaded Hole |
Compatible with Manufacturer Model Number [NEW] | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Compatible Manufacturer Part Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Compatible with Manufacturer Part Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Compatible Manufacturer Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
For Use with Mfr. Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
For Use With Mfr. Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Unthreaded Hole, Backup Pad Shape Round, Density Extra Hard, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Not Applicable, Color Red, Overall Length 1/4 in, Overall Width 6 1/4 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743, Features Ribbed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- NORTON ABRASIVES Cloth Sanding Belt, 3x21", AO, 50 Grit, Package Quantity 5, 3" W, 21" L, Aluminum Oxide, 50 Grit (07660701740)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- NORTON ABRASIVES All Purps Sandpaper 80G (07660768109)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (80514)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M Disc Pad, 5 in. (05775)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- 3M Cln Sndnginterface Dsc Pad, 5inx1/2inx3/4in 31Holes, 10/pk (28323)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (66261059304)
- 3M Back Up Pads