Shop All Back Up Pads
3M
Disc Pad Hub, 2-1/2 in.
Mfr # 28476
Zoro # G8654371
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 1/2 in
- Attachment Type Hook-and-Loop
- For Use With 4-1/2 in to 9 in Face Plates
- Diameter 2 1/2 in
- Color Black
Product Information
- Brand 3M
- MFR # 28476
- Zoro # G8654371
- UPC # 00051141284767
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Connector Size | 5/8"-11 |
Overall Diameter | 2 1/2 in |
Overall Width | 6 5/16 in |
Compatible Face Plate Diameter (Minimum) | 4 in |
Compatible Face Plate Diameter (Maximum) | 9 in |
Overall Length | 12 5/16 in |
Description
Fiber Disc Pad Hub, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Black, Overall Length 12 5/16 in, Overall Width 6 5/16 in, Overall Diameter 2 1/2 in, Overall Thickness Not Applicable, Product Type Disc Pad Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH OD Refrig, 1/4" ID Plumb CFB Brush (00925)
- FLEX-HONE TOOL BC7832 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC7832)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- CGW ABRASIVES CutOff Whl, 4.5x3/32x5/8-11, WA36SBF, T27 (45021)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- 3M Disc Hand Pad w/Strap, 5 Diax1/4 T, PK20 (45189)
- 3M Quick Change Disc Backup Pad, 2" dia. (7010362528)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- 3M Polishing Pad, Waffle Face, 3-3/4 In, PK50 (51158)
- 3M Quick Change Disc Backup Pad, 1" dia. (77724)
- PFERD 4-1/2" High Performance Fiber Disc Backing Pad - 5/8-11 Nut - Hard Desnity (69481)
- 3M Back Up Pads