Shop All Back Up Pads
3M
Disc Pad Hub, 2-1/2 in.
Mfr # 28442
Zoro # G8654387
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 1/2 in
- Application Metalworking
- Color Black
- Attachment Type Hook-and-Loop
- Material Rubber/Metal
Product Information
- Brand 3M
- MFR # 28442
- Zoro # G8654387
- UPC # 00051141284422
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 1/2 in |
Diameter | 2 1/2 in |
Compatible Face Plate Diameter (Maximum) | 9 in |
Overall Diameter | 2 1/2 in |
Connector Size | 3/8"-24 |
Overall Width | 2 1/2 in |
Compatible Face Plate Diameter (Minimum) | 4 in |
Description
Fiber Disc Pad Hub, Abrasive Mount Type Threaded Hole, Abrasive Mounting Quick Change System Not Applicable, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Backup Pad Shape Round, Density Not Applicable, Maximum Operating Speed Not Applicable, Number of Vacuum Holes Not Applicable, Color Black, Overall Length Not Applicable, Overall Width 2 1/2 in, Overall Diameter 2 1/2 in, Overall Thickness Not Applicable, Product Type Disc Pad Hub
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- NORTON ABRASIVES Contour Sanding Sponge, UF, PK20 (07660703077)
- CTA MANUFACTURING ERASER WHL 3.5" w/ARBOR ADAPTER (CTA1010)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, P280 G, AlO, PK100 (66261131627)
- 3M Brake Hub Cleaning Disc Holder (7545)
- 3M Buffing Pad, 3 in. (7000000598)
- 3M Quick Change Disc Backup Pad, 3" dia. (88748)
- 3M Disc Pad Face Plate, 7 in D, Soft, PK10 (45194)
- 3M Stikit Backup Pad (051144-05575)
- 3M Polishing Wheel, Rubber, 1 in. dia. (45137)
- NORTON ABRASIVES Hook-and-Loop Dsc BU Pad, Multi-Hole, 6D (63642506160)
- 3M Back Up Pads