Shop All Back Up Pads
3M
Disc Pad Face Plate, 4-1/2 in D, Hard
Mfr # 14270
Zoro # G0369083
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 1/2 in
- Max. RPM 13,300 RPM
- Density Hard
- Mounting Type Retainer Nut
- For Use With 2-1/2 in Disc Pad Face Plate Hub
Product Information
- Brand 3M
- MFR # 14270
- Zoro # G0369083
- UPC # 00051144142705
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 1/2 in |
Mounting Size | 7/8 in |
Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Overall Width | 4 1/2 in |
Details
Item | Disc Face Plate |
Max. RPM | 13,300 RPM |
Density | Hard |
Mounting Type | Retainer Nut |
For Use With | 2-1/2 in Disc Pad Face Plate Hub |
Product Type | Disc Face Plate |
Backup Pad Shape | Round |
Maximum Operating Speed | 13,300 RPM |
Compatible with Manufacturer Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Connector Type | Threaded Hole |
Color | Black |
Compatible with Manufacturer Model Number [NEW] | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Compatible with Manufacturer Part Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Compatible Manufacturer Part Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Compatible Manufacturer Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
For Use with Mfr. Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
For Use With Mfr. Model Number | 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743 |
Description
Disc Face Plate, Abrasive Mounting Quick Change System Not Applicable, Connector Type Threaded Hole, Backup Pad Shape Round, Density Hard, Maximum Operating Speed 13,300 RPM, Number of Vacuum Holes Not Applicable, Color Black, Overall Length Not Applicable, Overall Width 4 1/2 in, Overall Diameter 4 1/2 in, Overall Thickness Not Applicable, Product Type Disc Face Plate, Compatible with Manufacturer Model Number 02618, 05620, 05621, 05622, 28442, 28476, 45205, 88743
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- WALTER SURFACE TECHNOLOGIES Cut/grind Wheel, T27s Spin 6"x1/8" (08B632)
- MIRKA Iridium 4"X6"X6" Grip 7H 180 (24-620-180)
- ACME Armaly ProPlus 00010 Medium Sponge, 7-3/8 in L, 4 in W, 2-1/2 in Thick, Polyester, Yellow (HC3)
- 3M Scotch-Brite General Purpose Scouring Pad 96, 6"X9", 20/Box (MMM08293)
- 3M Disc Hand, Sanding Pad, 5 x 1 (60980023695)
- 3M Buffing Pad, 3 in. (85103)
- 3M Buffing Pad, 3 in. (85084)
- 3M Half-Round Hand Pad, 5 Diax1/4 T, PK20 (88132)
- 3M Cln Sndnginterface Dsc Pad, 5inx1/2inx3/4in 31Holes, 10/pk (28323)
- WALTER SURFACE TECHNOLOGIES Backing Pads 3", Hard (04X303)
- 3M Back Up Pads