Shop All Back Up Pads
3M
Disc Pad, 6 in.
Mfr # 7100027464
Zoro # G8654344
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Density Hard
- Material Foam
- Application Paint Preparation
- For Use With 6 in dia Hookit(TM) Clean Sanding Discs or Hookit(TM) D/F Discs
- Thickness 3/8 in
Product Information
- Brand 3M
- MFR # 7100027464
- Zoro # G8654344
- UPC # 00051141203560
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 6 in |
Overall Diameter | 6 in |
Connector Size | 5/16"-24 |
Overall Length | 9/16 in |
Overall Width | 6 in |
Details
Item | Low Profile Hook-and-Loop Disc Backup Pad |
Density | Hard |
Material | Foam |
Application | Paint Preparation |
For Use With | 6 in dia Hookit(TM) Clean Sanding Discs or Hookit(TM) D/F Discs |
Thickness | 3/8 in |
Color | Black/Red |
Attachment Type | Hook-and-Loop |
Product Type | Disc Backup Pad |
Connector Type | Threaded Shaft |
Abrasive Mount Type | Hook and Loop |
Overall Thickness | 3/8 in |
Maximum Operating Speed | 12,000 RPM |
Features | Low-Profile, Tall J Hook Type 2, Tapered |
Device Material | Foam |
Backup Pad Shape | Round |
Number of Vacuum Holes | 52 |
Description
Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 52, Color Black/Red, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 6 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 4-1/2" x 5/8"-11 AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10814FXL)
- CONTINENTAL ABRASIVES 5" x .040" x 7/8" Signature T27 Depressed Center Premium Thin Cut-Off Wheel (A4-10500252)
- PFERD 10" Knot Wheel Brush - Double Row - .023 CS Wire, 2" A.H. (82040)
- SGSPRO Carbide Bur, Cyl End, 1/8in, Double (11503)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (60980108231)
- 3M Finishing Material (81235)
- 3M Disc Pad, 4 in. (83980)
- 3M Disc Pad Face Plate Hub, 4.5 in D, PK10 (86100)
- 3M DF Low Profile Finishing Dsc Pad, 5inx11/16, 10/pk (77856)
- 3M Disc Pad, 5 in. (77855)
- AMERICO Global Industrial„¢ 13" Scrubbing Pad, Blue, 5 Per Case (400413)
- 3M Back Up Pads