Shop All Back Up Pads
3M
Disc Pad, 5 in.
Mfr # 20353
Zoro # G8654326
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Hard
- Diameter 5 in
- Application Paint Preparation
- Material Foam
- Color Black/Red
Product Information
- Brand 3M
- MFR # 20353
- Zoro # G8654326
- UPC # 00051141203539
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5 in |
Overall Width | 6 in |
Connector Size | 5/16"-24 |
Overall Diameter | 5 in |
Overall Length | 9/16 in |
Details
Item | Low Profile Hook-and-Loop Disc Backup Pad |
Density | Hard |
Application | Paint Preparation |
Material | Foam |
Color | Black/Red |
Thickness | 3/8 in |
For Use With | 5 in dia Hookit Clean Sanding Discs or Hookit D/F Discs |
Attachment Type | Hook-and-Loop |
Product Type | Disc Backup Pad |
Maximum Operating Speed | 12,000 RPM |
Backup Pad Shape | Round |
Features | Low-Profile, Tall J Hook Type 2, Tapered |
Overall Thickness | 3/8 in |
Connector Type | Threaded Shaft |
Device Material | Foam |
Number of Vacuum Holes | 44 |
Abrasive Mount Type | Hook and Loop |
Description
Low Profile Hook-and-Loop Disc Backup Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Size 5/16 In.-24, Connector Type Threaded Shaft, Backup Pad Shape Round, Device Material Foam, Density Hard, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 44, Color Black/Red, Overall Length 9/16 in, Overall Width 6 in, Overall Diameter 5 in, Overall Thickness 3/8 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"x1" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC4)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, WA46-I-V (34794)
- PFERD Acid Brush - Black Horsehair Fill, 1/2" Width (89603)
- NORTON ABRASIVES Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G (66253161197)
- 3M Buffing Pad, 3 in. (85103)
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 (60980108231)
- 3M Qk Chang Dsc BU Pad, 8 Hole, 4D, TR, PK5 (02286)
- 3M Scotch-Brite General Purpose Scouring Pad 96, 6"X9", 20/Box (MMM08293)
- 3M Fiber Disc Backup Pad, 4 1/2 in Dia, PK10 (88655)
- 3M Disc Pad Hook Saver, 5 In. (7000045012)
- ARC ABRASIVES Quck Chang Dsc BU Pad, 4D, TS, (11-50261)
- 3M Back Up Pads