Shop All Back Up Pads
3M
Disc Pad, 5 in.
Mfr # 20278
Zoro # G5914343
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft
- Thickness 1/2 in
- Material Soft Durable Foam
- Diameter 5 in
- Application General Industrial, Paint Preparation, Woodworking
Product Information
- Brand 3M
- MFR # 20278
- Zoro # G5914343
- UPC # 00051141202785
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5 in |
Overall Length | 3/4 in |
Overall Diameter | 5 in |
Overall Width | 5 in |
Connector Size | 3/4 in |
Details
Item | Disc Interface Pad |
Density | Soft |
Thickness | 1/2 in |
Material | Soft Durable Foam |
Application | General Industrial, Paint Preparation, Woodworking |
For Use With | 5 in Hookit(TM) Clean Sanding Discs, 5 in Hookit(TM) Discs, 5 in Hookit(TM) Dust Free Discs |
Attachment Type | Hook-and-Loop |
Color | Black |
Product Type | Disc Backup Pad |
Device Material | Foam |
Features | Mushroom Hook Type 3 |
Overall Thickness | 1/2 in |
Connector Type | Hook-and-Loop |
Abrasive Mount Type | Hook and Loop |
Number of Vacuum Holes | 31 |
Maximum Operating Speed | 12,000 RPM |
Backup Pad Shape | Round |
Description
Disc Interface Pad, Abrasive Mount Type Hook and Loop, Abrasive Mounting Quick Change System Not Applicable, Connector Type Hook-and-Loop, Backup Pad Shape Round, Device Material Foam, Density Soft, Maximum Operating Speed 12,000 RPM, Number of Vacuum Holes 31, Color Black, Overall Length 3/4 in, Overall Width 5 in, Overall Diameter 5 in, Overall Thickness 1/2 in, Product Type Disc Backup Pad, Features Mushroom Hook Type 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Blending Disc, AlO, 3in, 320 Grit, TR (66261009192)
- NORTON ABRASIVES SandingSponge, Contour, Fine, PK20 (07660703075)
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- NORTON ABRASIVES Mandrel Assembly (66261059422)
- 3M Disc Pad, 2 in. (45094)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81732)
- 3M Expanding Drum, 2x2in, 6000 RPM, 1/4 in. (45127)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- 3M Hook-and-Loop Disc Backup Pad, 5 in Dia (89925)
- 3M Finishing Material (81235)
- UNITED ABRASIVES/SAIT SAIT 95175 Hook & Loop Soft Interface Pads 5", 1-Pack (95175)
- 3M Back Up Pads