Shop All Protective Floor Coverings
3M
Dirt Trap Protection Material, 28inx300ft
Mfr # 36852
Zoro # G4359171
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Width 28 in
- Material Non-Woven Fabric
- Thickness 18 mil
- Color White
Product Information
- Brand 3M
- MFR # 36852
- Zoro # G4359171
- UPC # 00051131368521
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 300 ft |
Width | 28 in |
Details
Item | Dirt Trap Protection Material |
Material | Non-Woven Fabric |
Thickness | 18 mil |
Color | White |
For Use With | Mfr. No. 36862 |
Slip-Resistant | No |
Coverage Area | 700 sq ft |
Application | Paint Protection; Surface Protection |
Recyclable | No |
Fire-Resistant | Yes |
Adhesive Backing | Adhesive Backed |
Leak-Resistant | No |
Compatible with Manufacturer Part Number | 36862 |
Product Type | Protection Material |
Product Form | Roll |
Compatible Surface Type | Floors, Walls |
Description
Dirt Trap Protection Material, Thickness 18 mil, Length 300 ft, Width 28 in, Material Non-Woven Fabric, Color White, Fire-Resistant Yes, Slip-Resistant No, Leak-Resistant No, Adhesive Backing Adhesive Backed, Recyclable No, Application Paint Protection; Surface Protection, Compatible Surface Type Floors, Walls, Compatible with Manufacturer Part Number 36862, Coverage Area 700 sq ft, Product Form Roll, Product Type Protection Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 16OZ Snow MP Cleaner (11365)
- 3M Carpet Bonnet Pad, White, 16 in, PK5 (BONNET PAD)
- LIBMAN Libman Commercial Lobby Broom & Dust Pan Set - Open Lid - 919 (919)
- NOBLES/TENNANT VAC MOTOR ASSEMBLY - TD 36V 3STG 5.7 AMETEK, INCLUDES DELPHI 630 PLUG AND VAC GASKET (9004054)
- 3M Trap Masking Material, 6 in. x 50 ft. (DIRT TRAP 36852)
- 3M Dirt Trap Protection Material, 56inx300ft (36853)
- 3M 12" x 120 Yds Hand-Masker Masking Plastic (MPL12)
- 3M 72" x 90' Hand-Masker Pre-Folded Advanced Masking Film (AMF72)
- 3M Construction Traps, 300 ft. L, 56" W, Gray (37853)
- 3M 4in X 100' PAINT PROTECTION FILM (7100214300)
- MASTER CASTER Like New Solutions, Floor Savers, Round, 1.5" Dia., Clear/Gray, PK8 (88451)
- 3M Protective Floor Coverings