Shop All Splicing Connectors
3M
Direct Bury Splice Kit, PK100
Mfr # DBO/B-6 BULK
Zoro # G2042519
Free Shipping & Returns
$371.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Sizes 10 AWG, 18 AWG
- Product Type Connector
- Connector Style Direct Bury
- Wire Connector Type Direct Bury Splice Kit
- Family Direct Bury
Product Information
- Brand 3M
- MFR # DBO/B-6 BULK
- Zoro # G2042519
- UPC # 51128590768
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Conductor Sizes | 10 AWG, 18 AWG |
Conductor Size | 18 - 10 AWG |
Closure Length | 3.66 in |
Maximum Insulation Outside Diameter | 0.145 in |
Details
Item | Direct Bury Splice Kit DBO/B-6 ,18-10 A |
Product Type | Connector |
Connector Style | Direct Bury |
Wire Connector Type | Direct Bury Splice Kit |
Family | Direct Bury |
Agency Approvals | UL |
Minimum Wire Gauge | 18 AWG |
Application Temperature Range (Celsius) | 0 - 49 Degrees Celsius |
Maximum Recommended Voltage Rating | 600 V |
Maximum Operating Temperature (Celsius) | 105 Degree Celsius |
Maximum Wire Gauge | 10 AWG |
Wire Connector | O/B+ |
Application Temperature Range (Fahrenheit) | 32 to 120°F |
Encapsulation Method | Moisture sealed spring connector |
Minimum Operating Temperature (Celsius) | -40 °C |
Product Color | Blue, Orange |
Description
Direct Bury Splice Kit DBO/B-6 ,18-10 A, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive sensor XS1 M12-L37mm-Brss (XS112B3PAL2)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 12 in. (EXLK-212)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 194F (72-N1)
- 3M Butt Splice Connector, 6 AWG, Blue, PK10 (MV6BCX)
- 3M Replacement for 3M 94788 (94788 3M)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25, Max. Voltage: 600 V (MH18BCX)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- 3M Splicing Connectors