Shop All Keyboard and Mouse Trays & Covers
3M
Desktop Keyboard Drawer
Mfr # KD45
Zoro # G601258975
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 in
- Width 16 1/2 in
- Height 3 3/16 in
- Arm Type Glide Track
- Swivel Angle 0 Degrees
Product Information
- Brand 3M
- MFR # KD45
- Zoro # G601258975
- UPC # 00638060661017
- Country of Origin Taiwan, Province of China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 25 in |
Width | 16 1/2 in |
Height | 3 3/16 in |
Track Length | 26 5/8 in |
Overall Height | 3 1/4 in |
Overall Width | 25 in |
Overall Length | 16 1/2 in |
Details
Item | Keyboard Tray |
Arm Type | Glide Track |
Swivel Angle | 0 Degrees |
Color | Black |
For Use With | Standard Desk |
Features | (3) Height Positions |
Material | Plastic, Steel |
Includes | Gel Wrist Support, Retractable Mouse Tray |
Arm Style | Glide Track |
Description
Keyboard Tray, Overall Height 3 1/4 in, Overall Length 16 1/2 in, Overall Width 25 in, Color Black, Arm Style Glide Track, Material Plastic, Steel, For Use With Standard Desk, Track Length 26 5/8 in, Swivel Angle 0 Degrees , Features (3) Height Positions, Includes Gel Wrist Support, Retractable Mouse Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Eaton PWHR12280W4FR (MAX3903864)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 55" TV Screen (55 LCD Guardian)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA (MT53H7B4602-NA)
- 3M Adjustable Keyboard Platform (KP100LE)
- 3M Adjustable Keyboard Tray (AKT180LE)
- 3M Keyboard Manager Platform, Adjusts, 19-1/2"x10-1/2", BK (MMMAKT80LE)
- 3M Adj Keyboard Tray, 23" Track Platform (AKT90LE)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- 3M Adjustable Keyboard Tray 26.5 X23 X8 (AKT170LE)
- EVOLVE Computer Standard Underdesk Keyboard Drawer (EV131490)
- 3M Keyboard and Mouse Trays & Covers