Shop All Depressed Center Wheels
3M
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size
Mfr # 60440098139
Zoro # G5854877
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 5/8-11 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand 3M
- MFR # 60440098139
- Zoro # G5854877
- UPC # 00051135923146
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 5/8-11 in |
Arbor Size | 5/8"-11 |
Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Aluminum Oxide |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | General Purpose |
Application | Aluminum, Ferrous Metal, Stainless |
Grade | Extra Coarse |
Connector Type | Threaded Hole |
Maximum Operating Speed | 13,300 RPM |
Wheel Type | Type 27 |
Overall Thickness | 0.25 in |
Color | Brown |
Grit | 24 |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series General Purpose, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM, Color Brown, Grade Extra Coarse, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, SC, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 220 Grit, Very Fine, CK721X, Black (240347)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- OX TOOLS Ultimate 4.5" Double Row Cup Grinder - 5/8''-11 arbor (OX-UCDTA-4.5)
- PFERD 3-1/2" Crimped Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82249)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (51164)
- 3M Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87450)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55961)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (87453)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (87661)
- 3M Green Corps Depressed Center Whl, 24 4inx1/4inx3/8in, 60/pk (61010)
- 3M CUBITRON Cut-Off Wheel, 36 Grit (90050)
- 3M Depressed Center Wheels