Shop All Pre-Measured Chemicals
3M
Deodorizer, 2L Bottle
Mfr # 12L
Zoro # G1680612
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 0.0666666666666667
- Cleaner Form Liquid
- Flash Point 212 Degrees F
- Chemical No. 12L
Product Information
- Brand 3M
- MFR # 12L
- Zoro # G1680612
- UPC # 50048011201196
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Deodorizer, Chemical Flow Rate Low, Label Number 12L, Label Color Coding Pink, Cleaner Form Liquid, Container Size 2 L, Container Type Trigger Spray Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 8.5, pH Value Neutral, Primary Chemical None, Recommended Dilution 1:59, Concentrated, EPA Registered Yes, Flash Point 212 Degrees F, VOC Content 15 Percent, Fragrance Country Garden, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REJUVENATE All Floors Cleaner, Clear, 32 oz (RJFC32RTU)
- RESOLVE Triple Oxi Advanced Trigger Carpet Cleaner, 22 oz Spray Bottle (19200-00601)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Green, Plastic, 13 in L Overall (45872)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- 3M Peroxide Cleaner, 0.5 gal. Jug (34A)
- 3M Bonnet Cleaner, 2L Bottle (11L)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- 3M Disinfectant Bathroom Cleaner, 1.9L Jug (4A)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- DIVERSEY Prominence Heavy Duty Floor Cleaner, J-Fill Dispenser, 2.5L, Citrus, Yellow, 2 Pack (94996466)
- 3M Pre-Measured Chemicals & Dispensers