Shop All Masking Tapes
3M
Dbl Side Masking Tape, 6.0 Mil, 1"x36 yds., Off Wht, PK3
Mfr # T9554103PK
Zoro # G4905638
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Off White
- Tape Width 1"
- Tape Length 36 yds
Product Information
- Brand 3M
- MFR # T9554103PK
- Zoro # G4905638
- UPC # 841436085724
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 36 yds |
Details
Tape Color | Off White |
Item | Double Side Masking Tape,1x36 yd,Wht,PK3 |
Description
Double Side Masking Tape,1x36 yd,Wht,PK3, Package Quantity 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4930 VHB Tape 1" x 1", White, 25 mil, 5PK (4930)
- LEAKSTOPPER Leak Stopper Rubber Flexx Gloss Black Rubber Polymers Roof Patch 18 oz (0316-GA)
- LOCTITE Construction Adhesive, E-60NC Series, Off-White, 1 gal, Pail, 1:01 Mix Ratio, 3 hr Functional Cure (237114)
- DB ELECTRICAL New Rtv Silicone For Universal (80050)
- 3M Masking Tape, 72mm x 55m L, Tan (2693)
- 3M 3M 06653 Automotive Refinish Masking Tape - 24 mm x 55 m (7000119816)
- 3M Masking Tape, Dark Green, 3/4In Dia, PK250 (8992)
- 3M Premasking Tape, 24"x100 yd. (SCPM-44X 585)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1 1/2" x 60 yds., Green, 16/Case (T936401)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- STRAIT-FLEX CORNER BEAD 2 3/8 in. X100' (51016)
- 3M Masking Tapes