Shop All Lanyards and Lifelines
3M Dbi-Sala
Vertical Lifeline, 50 ft., White
Mfr # 1299997
Zoro # G0480265
original price:
$156.05
6% off
new price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1926.502, 1910.66, ANSI Z359.1
- Tensile Strength 5000 lb.
- Installation Temporary
- Attaches To Vertical Structures
- Hardware Material Steel
Product Information
- Brand 3M Dbi-Sala
- MFR # 1299997
- Zoro # G0480265
- UPC # 00840779078066
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 50 ft |
Rope Diameter | 5/8 in |
Details
Standards | OSHA 1926.502, 1910.66, ANSI Z359.1 |
Tensile Strength | 5000 lb. |
Installation | Temporary |
Item | Vertical Lifeline |
Attaches To | Vertical Structures |
Hardware Material | Steel |
Includes | Self-Locking Snap Hook |
Weight Capacity | 310 lb. |
For Use With | Rope Grabs |
Series | PRO(TM) |
Color | White |
Workers per System | 1 |
Lifeline Attachment Points | Single Snap Hook |
Rope End Style | Snap Hook |
Lifeline Material | Polyester, Polypropylene |
Anchorage End Connection | Snap Hook |
Rope Lifeline Component | Rope Lifeline |
Description
Vertical Lifeline, Color White, Weight Capacity 310 lb, Standards 1910.66, ANSI Z359.1, OSHA 1926.502, Rope Lifeline Component Rope Lifeline, For Use With Mobile and Fixed Rope Grabs, Hardware Material Steel, Workers per System 1, Tensile Strength 5,000 lb, Lifeline Length 50 ft, Lifeline Material Polyester, Polypropylene, Includes Rope Lifeline, Snap Hook, Anchorage End Connection Snap Hook, Rope Diameter 5/8 in, Rope End Style Snap Hook, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Commercial 3 x 5 Ft. Rubber Scraper Mat (SWM35)
- WELLS LAMONT Hyrahyde Men's Indoor/Outdoor Work Mittens Black/Yellow L 1 pair (1217L)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- OCCUNOMIX Terry Toppers Box Of 100, PK100 (870B100-15)
- 3M DBI-SALA Lanyard, 2 ft., Yellow (1231102)
- 3M DBI-SALA Vertical Lifeline, 50 ft., White (1202794)
- 3M DBI-SALA Positioning Lanyard, 8 ft., Yellow (1234080)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Yellow (1244311)
- 3M DBI-SALA Rope Lifeline, 150 ft., White (1202879)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Blue/Silver (1246418)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Gray (1244650)
- 3M Dbi-Sala Fall Protection