Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Trigger Coil Tether, 1-1/4" W, PK10
Mfr # 1500068
Zoro # G3920520
product price: $172.99
/pk 10, $17.30/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 1/2 in
- For Use With Tools
- Max. Working Load 5 lb
- Material Polyurethane
- Color Black, Yellow
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500068
- Zoro # G3920520
- UPC # 00852684931336
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 11 1/2 in |
Width | 1 1/4 in |
Max. Working Length | 24 in |
Maximum Working Length | 24 in |
Details
For Use With | Tools |
Item | Tool Lanyard |
Max. Working Load | 5 lb |
Material | Polyurethane |
Color | Black, Yellow |
Tool Storage Type Included | Tool Lanyard/Tethering |
Installation Method | Manual |
For Tool Type | Hand Tools |
Brand and Series | 3M DBI-SALA |
Hardware Material | Polyurethane |
Tool End Connection | Dual-Hook Connector |
Anchorage End Connection | Dual-Hook Connector |
Weight Capacity | 5 lb |
Anchorage End Material | Polyurethane |
Tether Style | Coiled |
Tethering Component | Tether |
Description
Tool Lanyard, Color Black, Yellow, Anchorage End Connection Dual-Hook Connector, Anchorage End Material Polyurethane, For Tool Type Hand Tools, Maximum Working Length 24 in, Tool End Connection Dual-Hook Connector, Hardware Material Polyurethane, Tether Style Coiled, Tethering Component Tether, Weight Capacity 5 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORM TOOL 6In1 1 2 Phillips 14 316 Slotted 14 516 Nutdrivers (W975)
- KIPP Adjustable Handle, Size: 1 1/4-20 Zinc, Black Satin, Comp: Stainless Steel (K0117.1A21)
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- MINI BAR Mini Pry Bar Blu 5-1/2 in. (222)
- 3M DBI-SALA Tool Cinch", 3-1/2" W, 14-1/2" L, PK10 (1500014)
- 3M DBI-SALA Dual D-ring Attachment, S, PK10 (1500001)
- 3M DBI-SALA Adjustable Wristband with Cord (1500084)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- 3M DBI-SALA Tether Ring, 1-11/64" W, 3-55/64" L, PK10 (1500029)
- PROTO D-Ring Web Tethers, 4 in., Webbing (JDRHDOR)
- 3M Dbi-Sala Tool Lanyards & Tethering