Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Pouch, Black, Polyester
Mfr # 1500124
Zoro # G4018310
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Pouch
- For Use With Tools
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500124
- Zoro # G4018310
- UPC # 00852684932388
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 8 3/4 in |
Width | 13 in |
Height | 11 in |
Details
Item | Pouch |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Pouch |
For Use With | Tools |
Installation Method | Manual |
No. of Tethers Included | 1 |
Closure Type | Hook-and-Loop |
Container Type | Pouch |
Tool Holder Type | Pouch |
For Tool Type | Hand Tools, Power Tools, Small Parts |
Tool End Connection | D-Ring |
Brand and Series | 3M DBI-SALA |
Tethering Component | Container |
Anchorage End Connection | D-Ring |
Weight Capacity | 5 lb |
Number of Tethers Included | 0 |
Description
If you are looking for a way to keep your tools organized, the DBI-SALA 1500124 Tool Pouch with D-Ring is just what you need. This tool belt pouch has enough space to hold all your tools and small parts. The hook-and-loop closure ensures that everything stays in place while you work. The durable polyester material will stand up to years of wear and tear. You can fit this tool belt pouch on most belts thanks to its adjustable length of 8 3/4 in. x 13 in. Whether you're looking for a tool belt or pouch, the DBI-SALA 1500124 Tool Pouch with D Ring is the ideal choice for keeping your tools organised while you work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 18 Inch Socket Rail, 20 Clips (Black) (OSR13220)
- FLEXARM Size 1 Torque Tap Holder with Clutch, 168 (16889B)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1393)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- I (46779)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Canvas (1500119)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500031)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500108)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500088)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M Dbi-Sala Tool Belts & Pouches