Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Holster, Black, Polyester
Mfr # 1500108
Zoro # G3920758
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Holster
- Length 8 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500108
- Zoro # G3920758
- UPC # 00852684931602
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 8 in |
Width | 4 in |
Size | Universal |
Description
Holster, Weight Capacity 5 lb, Tether Style Elastic, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 2, Tethering Component Anchor Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 2, Anchorage End Connection Harness Clip, Number of Tool Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed (354550)
- STM DP3 Dividing Plates For HV10, HV12, HV14, HV16 (326551)
- KO-KEN Socket 10mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-10)
- WESTWARD Pneumatic Wheel (GGS_42981)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500111)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500132)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-BUR-A)
- 3M Dbi-Sala Tool Belts & Pouches