Shop All Tool Belts & Pouches
3M Dbi-Sala
Tool Pouch, Holster, Black, Polyester
Mfr # 1500088
Zoro # G3920572
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Holster
- Length 5 1/4 in
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500088
- Zoro # G3920572
- UPC # 00852684931664
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 5 1/4 in |
Width | 2 1/4 in |
Details
Item | Holster |
Material | Polyester |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Holster |
Installation Method | Manual |
For Use With | Camera, Cell Phone, Radio |
Brand and Series | 3M DBI-SALA |
D-Ring Material | Plastic |
Tool Attachment Method | Slip-On |
For Tool Type | Phones, Radios, Small Electronics |
Tethering End Connection | D-Ring |
Strap Color | Black |
Number of D-Rings | 1 |
Attachment Point Style | Sleeve |
Tethering Component | Attachment Point |
Tool End Connection | Strap |
Description
The DBI-SALA 1500088 Radio/Cell Phone Holster is the perfect solution for keeping your tools and personal items within reach. Made of polyester, this black holster has a tool pouch that can accommodate personal items like keys, wallets, phones and more. The 2 1/4" width means you can attach it to your belt or bag strap. You can use this radio/cell phone holster with all your tools, whether they are from 3M's DBI-SALA line or not. The DBI-SALA 1500088 Radio/Cell Phone Holster will keep you well equipped on the job site or when out in the field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 13MM X 25MM RotaLoc Plus Annular Cutter (17902)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- UNITED SCIENTIFIC Vernier Caliper, Digital (VCD001)
- CRAFTSMAN Tool Box, Structural Foam, Black, 28 in W x 12 in D x 11-1/2 in H (CMST28001)
- 3M DBI-SALA Tool Pouch, Holster Belt, Black, Polyester (1500094)
- 3M DBI-SALA Tool Pouch, Pouch, White, Canvas (1500130)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500124)
- 3M DBI-SALA Tool Pouch, Pouch, Black, Polyester (1500127)
- 3M DBI-SALA Tool Pouch, Pen Holder, Yellow, Polyethylene (1500032)
- 3M DBI-SALA Tool Belt, Tool Belt, Black, Polyester (1500112)
- TEKTON 5-Tool Box End Wrench Pouch 1/4-13/16in. (ORG27705)
- 3M Dbi-Sala Tool Belts & Pouches