3M Dbi-Sala

Tool Pouch, Holster Belt, Black, Polyester


product price: $70.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester
  • Tool Storage Type Included Tool Pouch
  • Color Black
  • Features Holster Belt
  • Max. Working Load 1 1/2 lb
See all product information

Product Information

Dimensions

Length 11 1/2 in
Width 3 39/64 in
Size Universal

Description

Holster Belt, Weight Capacity 5 lb, Tether Style Elastic, Size Universal, Includes Belt Padding No, Hardware Material Steel, Wristband Width Not Applicable, Wristband Style Not Applicable, Number of Anchor Points 2, Tethering Component Anchor Point, For Tool Type Hand Tools, Anchor Point Connection D-Ring, Anchor Point Type Holster, Maximum Number of Tool Connections 2, Anchorage End Connection Belt Loop, Number of Tool Pockets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.