Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Lanyard, 35 lb. Max. Working Load
Mfr # 1500049
Zoro # G4018207
original price:
$77.95
37% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 31 in
- For Use With Hand Tools
- Max. Working Load 35 lb
- Color Yellow
- Line Material Polyester
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500049
- Zoro # G4018207
- UPC # 00852684930964
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 31 in |
Max. Working Length | 31 in |
Maximum Working Length | 31 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 35 lb |
Color | Yellow |
Line Material | Polyester |
Hardware Material | Aluminum |
Hardware | Carabineer, Loop |
Anchorage End Connection | Carabiner |
Brand and Series | 3M DBI-SALA |
Anchorage End Material | Aluminum |
Tethering Component | Tether |
Tool End Connection | Carabiner |
Tether Style | Elastic |
For Tool Type | Hand Tools |
Weight Capacity | 35 lb |
Description
When you need to keep your tools within reach, the DBI-SALA 1500049 Tool Lanyard is the perfect choice. It has a maximum working load of 35 lb and can be used with hand tools. The lanyard has a length of 31 in., making it long enough for you to work with it comfortably. The yellow polyester line is strong and durable, while the carabineer allows you to hook onto any surface easily. Made of aluminum, the hardware on this tool lanyard ensures that it stays securely attached to your belt loop or tool bag. When it comes to keeping your tools close at hand, there's no better option than the DBI-SALA 1500049 Tool Lanyard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- ATD TOOLS ATD Tools 8614 Variable Pin Spanner Wrench (ATD-8614)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #67 (44337)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- 3M DBI-SALA Pocket Construction Pouch, Gray/Black (9504066)
- 3M DBI-SALA Quick Ring, 3/4" W, 3/4" L, PK25 (1500024)
- 3M DBI-SALA Tool Cinch", 5-1/2" W, 14-1/2" L, PK10 (1500016)
- 3M DBI-SALA Adjustable Wristband with Cord (1500084)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- 3M Dbi-Sala Tool Lanyards & Tethering