Shop All Tool Lanyards & Tethering
3M Dbi-Sala
Tool Lanyard, 10 lb. Max. Working Load
Mfr # 1500055
Zoro # G4018213
original price:
$17.23
13% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hand Tools
- Max. Working Load 10 lb
- Color Yellow
- Line Material Nylon
- Hardware Trigger Snap
Product Information
- Brand 3M Dbi-Sala
- MFR # 1500055
- Zoro # G4018213
- UPC # 00852684931190
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Length | 24 in |
Max. Working Length | 24 in |
Maximum Working Length | 24 in |
Details
For Use With | Hand Tools |
Item | Tool Lanyard |
Max. Working Load | 10 lb |
Color | Yellow |
Line Material | Nylon |
Hardware | Trigger Snap |
Hardware Material | Steel |
Weight Capacity | 10 lb |
Tethering Component | Attachment Point |
Tool End Connection | Dual-Hook Connector |
Tether Style | Standard |
For Tool Type | Hand Tools |
Anchorage End Material | Steel |
Brand and Series | 3M DBI-SALA |
Anchorage End Connection | Dual-Hook Connector |
Description
When working at height, the DBI-SALA 1500055 Tool Lanyard is a tool you can rely on. It is designed to keep your tools safe and secure when you are working with them. This yellow lanyard has a length of 24 in., making it ideal for reaching places that would otherwise be out of reach. The nylon line material makes this tool lanyard both lightweight and durable. The dual hook connector at the end of the tethering component will attach easily to your hand tools. With a max working load of 10 lb and max working length of 24 in., this tool lanyard can accommodate a variety of different hand tools. When it comes to safety, the DBI-SALA 1500055 Tool Lanyard will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO SLIT NOZZLE (630005000)
- NUMAX SFR2190 Pneumatic 21 Degree 3-1/2" Full Round Head Framing Nailer (SFR2190)
- LISLE SOCKET TAP #9 (LI70860)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A299)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Work Load, PK10 (1500054)
- 3M DBI-SALA Tool Lanyard, 10 lb. Max. Working Load (1500053)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- 3M DBI-SALA Clip2Clip Coil Tool Tether, PK10 (1500059)
- MILWAUKEE TOOL 35 lb. Locking Tool Lanyard (48-22-8850)
- 3M Dbi-Sala Tool Lanyards & Tethering